1 in. FNPT 200 psi Schedule 40 Standard Global Brass Cap

You last purchased this on
 

1 in. FNPT 200 psi Schedule 40 Standard Global Brass Cap

This product requires certification to purchase.
You last purchased this on
 

1 in. FNPT 200 psi Schedule 40 Standard Global Brass Cap

  • Fast #
  • Part #IBRLFCAPG
  • Item #3816294
  • Manufacturer Part #XNL116-16
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
  • Brass fittings provide great longevity and superior corrosion resistance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM:
ASTM 584-06A
Clean Bagged:
No
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
400
Minimum Temperature:
-20
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
125#
Schedule Class:
40, Standard
Temperature Range:
-20 to 400 Deg F
Weight:
0.40 lb