1 in. Forged Steel Socket Weld Globe Valve

Part #C11GSFJG  |  Manufacturer Part #11GSFJ

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Forged Steel

Type: C11GSFJG

Valve Size: 1 in

Valve Type: Globe Valve