1 in. Galvanized Concentric Swage Nipple

You last purchased this on
 

1 in. Galvanized Concentric Swage Nipple

This product requires certification to purchase.
You last purchased this on
 

1 in. Galvanized Concentric Swage Nipple

  • Fast #
  • Part #G80X160TXTCSNGF
  • Item #1333952
  • Manufacturer Part #0121TBA2
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.9
ASME:
ASME A234, ASME A234 WPB, ASME SA234, ASME SA234 WPB
ASTM:
ASTM A-234, ASTM A-234 WPB, ASTM SA-234, ASTM SA-234 WPB
Coating:
Electrogalvanized Zinc
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Concentric Reducer, Nipple, Swage, Reducer
MSS:
MSS SP-25, MSS SP-95
Material:
Carbon Steel
Origin:
Domestic