1 in. Galvanized Malleable Iron Lock Nut

You last purchased this on
 

1 in. Galvanized Malleable Iron Lock Nut

This product requires certification to purchase.
You last purchased this on
 

1 in. Galvanized Malleable Iron Lock Nut

  • Fast #
  • Part #GLNG
  • Item #292649
  • Manufacturer Part #0319913521
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B1 20.1, ASME B16.3
ASTM:
ASTM A-153, ASTM A-197
Coating:
Galvanized
Diameter - Inside 1:
1 in
Drive Type:
Hex
Material:
Malleable Iron
Product Type:
Hex Locknut
Size:
1 in
UL Listed:
Yes
Width:
1-3/4 in