1 in. Gate Stem Extension Top Nut with 1-Pipe Stub
1 in. Gate Stem Extension Top Nut with 1-Pipe Stub
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Using 1-1/4" pipe(not included) cut to size makes the connection between the top and bottom sockets
- Direction opening plate is color coded and reversible for use in either direction
- Top and bottom fittings come with a 3" length of schedule 80 pipe attached to assure correct positioning for welding or for pinning
Specifications
- Capacity:
- 2 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Handle Type:
- Straight
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Valve Key
- Tool Type:
- Nut
- Valve Type:
- Gate Valve