1 in. HDPE CTS Pressure Pipe

PEC9BLG1000

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Lifetime warranty, product and replacement cost

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
AWWA Specifications
AWWA C-900
Color Finish
Blue
End Connection 1
CTS
FM Approved
No
Fire Suppression System Rated
No
Length
1000 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1 in
Schedule Class
SDR 9
UL Listed
No
Wall Thickness
0.125 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday