1 in. HEX Brass Plug

Part #IBRHPLUGG  |  Item #1773970

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Plug

Material: Brass