1 x 1-1/2 - 2 in. Import Threadolet

A08700052

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connections
Threaded
Fits Pipe Size
1-1/2 in - 2 in
Fitting Type
Threadolet
Maximum Pressure
300 psi
Outlet Size In
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday