1 in. Insert Straight PVC Tee

Part #PITG  |  Manufacturer Part #1401-010

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-2609

Application: Irrigation

Clean Bagged: No

End Connection 1: Insert

End Connection 2: Insert

End Connection 3: Insert

End Connections: Insert

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61