1 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter

You last purchased this on
 

1 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter

This product requires certification to purchase.
You last purchased this on
 

1 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter

  • Fast #
  • Part #PEI11FVFLAG
  • Item #3144877
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3350
Application:
Pressure
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Butt Fusion
End Connections:
Flanged x Butt Fusion
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
4 in
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
150#
Schedule Class:
SDR 11
Type:
PEI11FVFLAG