1 in. Compression Galvanized Malleable Iron Long Coupling
1 in. Compression Galvanized Malleable Iron Long Coupling
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For cold water only
- Galvanized for corrosion protection
- For repairing metal pipe
- Buna-N rubber gasket
- Lead-Free
- Malleable iron body and nut
- Pipe ends must be restrained
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-2016, ANSI 372-2016
- ASTM:
- ASTM A-197
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Long, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/31 in
- Material:
- Malleable Iron, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 120
- NSF:
- NSF 372, NSF 61-2016, NSF 372-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- Up to 120 Deg F
- WaterSense Labeled:
- No