1 in. IPS SDR11 Permasert Gas Mechanical Tee
1 in. IPS SDR11 Permasert Gas Mechanical Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Are molded from industry leading PE4710/bimodal PE3408 resin which provides excellent long term performance characteristics
- Helps gas installers save time and money by allowing the branching or reducing of services with one coupling rather than the multiple fusions that traditional installations require
Specifications
- ASTM:
- ASTM D-2513
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connection 3:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11