1 in. IPS Socket Fusion Straight DR 11 HDPE Molded Tee

Part #PEI11STG  |  Item #231742

$ 4.84 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #PEI11STGItem #231742

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.84 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #PEIHSTFItem #231741

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.81 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #PEIHSTHItem #75354

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.35 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #PEIHSTKItem #75355

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.57 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Schedule Class: SDR 11