1 in. IPS x Socket Fusion MDPE 90 Degree Elbow

You last purchased this on
 

1 in. IPS x Socket Fusion MDPE 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1 in. IPS x Socket Fusion MDPE 90 Degree Elbow

  • Fast #
  • Part #MPEI11S9G
  • Item #3411477
  • Manufacturer Part #690010123000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-2683, ASTM D-3350, ASTM D-2657
CSA Certified:
CSA B137.4
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
MDPE
NSF Certified:
No
Schedule Class:
SDR 11