1 in. Lap Joint 150# 304L Stainless Steel Flange

You last purchased this on
 

1 in. Lap Joint 150# 304L Stainless Steel Flange

This product requires certification to purchase.
You last purchased this on
 

1 in. Lap Joint 150# 304L Stainless Steel Flange

  • Fast #
  • Part #DS4LJFG
  • Item #109491
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Pressure Class:
150#