Surface Mount Button in Antique Pewter
Medallion Surface Mount Button in Antique Pewter
Frequently Purchased Together
Product Details
- 1 Year Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Medallion
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 1 in
- Diameter:
- 2-93/100 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 3 in
- Installation Type:
- Surface Mount
- Light Bulb Type:
- LED
- Material:
- Zinc
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Push Button
- Smart Home Enabled:
- No
- Watts:
- 0.2 W
- Weight:
- 0.09 lb
- Width:
- 3 in