1 in. Lug Malleable Iron Union

You last purchased this on
 

1 in. Lug Malleable Iron Union

This product requires certification to purchase.
You last purchased this on
 

1 in. Lug Malleable Iron Union

  • Fast #
  • Part #A0338500606
  • Item #7236514
  • Manufacturer Part #0338500606
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Catawissa hammer unions are interchangeable with most manufacturers and adhere to industry standards
  • Hammer unions are fully traceable and available with complete mill certifications
  • Anvil International manufactures a full line of hammer unions with threaded or butt-weld connections
  • Anvil coated products are ISO approved, Nace standards #1 (Corvel 1660), and have 100% traceability
  • Anvil also stocks all oilfield products in Scotchkote 134 or Corvel 1660
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-105, ASTM A-29
Application:
Cold Working Pressure
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Union
Length:
2-67/100 in
Material:
Forged Steel
Material Type:
A105
Origin:
Domestic