1 in. MNPT 316L Stainless Steel Nipple

Part #CLDS46LSNTOEGM  |  Manufacturer Part #CLDS46LSNTOEGM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #CLDS46LSNTOEGMMfr. Part #CLDS46LSNTOEGM

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #CLDS46SNTOEDMMfr. Part #CLDS46SNTOEDM

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #CLDS46SNTOEFMEMfr. Part #CLDS46SNTOEFME

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L