1 in. MPT x IPS DR 11 Anodeless Riser with Pipe

Part #C6380291  |  Item #5053274  |  Manufacturer Part #6380291

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #C6380284Item #5053273Mfr. Part #6380284

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #C6380291Item #5053274Mfr. Part #6380291

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-2513, ASTM D-1598, ASTM F-1973, ASTM E-515, ASTM D-638]

Clean Bagged: No

End Connection 1: MPT

End Connection 2: IPS

End Connections: MPT x IPS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 36 in

Schedule Class: DR 11