1 in. MPT x IPS Straight Carbon Steel Compression Male Adapter

Part #CSCMAG  |  Item #1357125  |  Manufacturer Part #660010100000

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #CSCMAGItem #1357125Mfr. Part #660010100000

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: MPT

End Connection 2: IPS

End Connections: MPT x IPS

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Adapter

IAPMO Listed: No

Material: Carbon Steel

Material Type: HDPE

NSF Certified: No

UL Listed: No