1 in. CTS CPVC Male Adapter

You last purchased this on
 

1 in. CTS CPVC Male Adapter

This product requires certification to purchase.
You last purchased this on
 

1 in. CTS CPVC Male Adapter

  • Fast #
  • Part #CPMAG
  • Item #3720
  • Manufacturer Part #CTS 02109 1000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Manufacturer may vary by location
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2846
Application:
Cold Water
Color Finish Category:
Neutrals
Color Finish Name:
Cream
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connections:
MPT x Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Schedule Class:
SDR 11
Temperature Range:
32 to 180 Deg F