1 in. NPS 300# Black Ductile Iron Cross

Part #IBDICRG  |  Item #3297198  |  Manufacturer Part #0840006647

Call for Pricing

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #IBDICRGMfr. Part #0840006647

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBDICRHMfr. Part #0840006654

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #IBDICRKMfr. Part #0840006670

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Application: Fire Protection

Coating: Black

End Connection 1: NPS

End Connection 2: NPS

End Connection 3: NPS

End Connection 4: NPS

End Connections: NPS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Size 4: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Ductile Iron

Pressure Class: 300#

Product Type: Threaded Fitting