1 in. NPS Extra Heavy Domestic Black Carbon Steel Bull Plug
1 in. NPS Extra Heavy Domestic Black Carbon Steel Bull Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- API:
- API 5B, API 5CT
- ASME:
- ASME B1.20.1, ASME B16.9
- ASTM:
- ASTM A-234 WPB, ASTM A-420 WPL6, ASTM B-633
- Clean Bagged:
- No
- Coating:
- Black
- Diameter - Outside:
- 1-8/25 in
- End Connection 1:
- NPS
- End Connections:
- NPS
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Bull Plug
- IAPMO Listed -:
- No
- Length:
- 3 in
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- UL Listed:
- No
- Weight:
- 0.66 lb