1 in. Plain End x FPT Polypropylene Adapter
1 in. Plain End x FPT Polypropylene Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Water
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- FPT
- End Connections:
- Plain End x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No