1 in. Press Copper Coupling (Less Stop)

Part #MPF01906  |  Item #7342313  |  Manufacturer Part #PF 01906

$ 10.62 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MPF01903Mfr. Part #PF 01903

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.36 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MPF01905Mfr. Part #PF 01905

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.34 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MPF01906Mfr. Part #PF 01906

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.62 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF01907Mfr. Part #PF 01907

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.48 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF01908Mfr. Part #PF 01908

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.89 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MPF01909Mfr. Part #PF 01909

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.43 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #MPF01910Mfr. Part #PF 01910

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 70.79 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #MPF01911Mfr. Part #PF 01911

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 91.41 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #MPF01913Mfr. Part #PF 01913

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 125.64 /EACH
    Added to your cart. View Cart

Product Details

  • StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2in - 4in.
  • Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2in to 4in) and soft copper tube (1/2in to 1-1/4in).
  • Operating pressure: 300 psi
  • Operating temperature range: -20° F to 250° F
  • SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
  • Anti-creep protection during installation and service
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88

Application: Mechanical

CSA Certified: CSA TIL-MSE-13

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Coupling, Straight

Height: 1-47/100 in

High Pressure: 300

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-81/100 in

Material: Copper

Material Type: C12200, EPDM

Maximum Pressure: 300 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Global

Temperature Range: -20 to 250 Deg F

UL Listed: No

Weight: 0.17

Width: 1-47/100 in