1 in. PVC Socket Gate Valve
Part #S2012010 | Item #1629945 | Manufacturer Part #2012-010
Valve Size
Product Details
Documents
Specifications
End Connection 1: Socket
End Connection 2: Socket
End Connections: Socket
FM Approved: No
Material: Plastic
Material Type: PVC
Maximum Pressure: 150 psi
NSF Certified: No
UL Listed: No
Valve Seat Material: Buna-N
Valve Size: 1 in
Valve Type: Gate Valve