1 in. Schedule 10 304L Stainless Steel Cap
1 in. Schedule 10 304L Stainless Steel Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12481-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-403 Grade WPS
- Application:
- Residential
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 10
- UL Listed:
- No