1 in. Schedule 40 304L Stainless Steel Nipple

DS44SNTOEG

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 5/8" max deck thickness
  • Cleanliness is maintained in the product being transported
  • Greater strength at elevated temperatures
  • Lever handle with red/blue handle indicators
  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Straight, staggered supply tubes

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Seamless, Straight
Length
6 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday