1 in. Schedule 40 316L Stainless Steel Long Radius 90 Degree Elbow
1 in. Schedule 40 316L Stainless Steel Long Radius 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312, ASTM A-733
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Length:
- 10 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Schedule Class:
- 40