1 in. Butt Weld Schedule 80 Long Radius Global Seamless 304L Stainless Steel 90 Degree Elbow

You last purchased this on
 

1 in. Butt Weld Schedule 80 Long Radius Global Seamless 304L Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1 in. Butt Weld Schedule 80 Long Radius Global Seamless 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS84LS9G
  • Item #5058361
  • Manufacturer Part #L9010304000080S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pipe Wall Type -:
Seamless
Schedule Class:
80
UL Listed:
No