1 in. Schedule 80 304L Stainless Steel Tee

IS84LWTG

Manufacturer Part #: 01408-16

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1 in

    IS84LWTG

    Manufacturer Part #: 01408-16

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
80

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday