1 in. Sch. 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

You last purchased this on
 

1 in. Sch. 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

1 in. Sch. 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #GBSPA106B80G-B
  • Item #4403228
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Seamless
PipeTubing Size:
1 in
Schedule Class:
80