1 in. Schedule 80 Black Coated Seamless Carbon Steel Pipe

GBSPA106B80POCG

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • 1 in

    GBSPA106B80POCG

  • 2 in

    GBSPA106B80POCK

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
Pipe Tubing Size
1 in
Type
Seamless

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday