1 in. Schedule 80 Domestic Chromoly Pipe

You last purchased this on
 

1 in. Schedule 80 Domestic Chromoly Pipe

This product requires certification to purchase.
You last purchased this on
 

1 in. Schedule 80 Domestic Chromoly Pipe

  • Fast #
  • Part #CHPP2280G
  • Item #493811
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-335 Grade P22
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
PipeTubing Size:
1 in
Schedule Class:
80