1 in. Seamless Schedule 40 Carbon Steel Nipple

Part #GSNGCL  |  Manufacturer Part #15151001

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-106

Clean Bagged: No

Coating: Galvanized

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pipe Wall Type: Seamless

Schedule Class: 40

UL Listed: No