1 in. Silicon Bronze and Stainless Steel Female Threaded Foot Valve

Part #SI453SB  |  Manufacturer Part #453SB

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Lead Law Compliant: Yes

Length: 4-3/4 in

Material: Silicon Bronze, Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: Yes

Valve Body Material: Bronze

Valve Size: 1 in

Valve Type: Foot Valve