1 in. Slip-On 150# Carbon Steel Flat Face Weld Flange

GFFSOFG

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
1 in
Fitting Type
Straight
Flange Type
Flat Face, Slip On
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday