1 in. Slip-On 600# Carbon Steel Flat Face Flange
Part #G600FFSOFG | Item #4898160
$
25.70
EACH
(Pricing is for 1 in)
All Sizes
Product Details
Specifications
End Connection 1: Slip
End Connection 2: Slip
End Connections: Slip
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Flange Type: [Flat Face, Slip On]
Material: Carbon Steel
Pressure Class: 600#