1 in. Socket Straight Schedule 40 PVC 90 Degree Elbow with Side Outlet
1 in. Socket Straight Schedule 40 PVC 90 Degree Elbow with Side Outlet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Features PVC SCH 40 construction
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40