1 in. Slip x MPT Straight and Street Schedule 40 PVC 90 Degree Elbow

Part #P40SM9G  |  Item #5696  |  Manufacturer Part #PVC 02306 1000

$ 2.14 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #P40SM9DItem #39800Mfr. Part #PVC 02306 0600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.09 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #P40SM9FItem #21906Mfr. Part #PVC 02306 0800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.28 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #P40SM9GItem #5696Mfr. Part #PVC 02306 1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.14 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40SM9HItem #57249Mfr. Part #PVC 02306 1200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.00 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40SM9JItem #57255Mfr. Part #PVC 02306 1400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.12 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #P40SM9KItem #40755Mfr. Part #PVC 02306 1600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.68 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-2466]

Clean Bagged: No

Color Finish: White

Elbow Degree: 90

End Connection 1: MIP

End Connection 2: Socket

End Connections: MPT x Socket

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Straight, 90°, Street]

Material: Plastic

Material Type: PVC

Maximum Pressure: 270 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 40

Type: P40SM9G

Weight: 27/200