1 in. Socket 150# 304L Stainless Steel 90 Degree Elbow

Part #IS4CS9G  |  Item #3469256  |  Manufacturer Part #SWM401-16

$ 8.34 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #IS4CS9DItem #3469254Mfr. Part #K401-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.10 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4CS9FItem #3469255Mfr. Part #K401-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.88 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4CS9GItem #3469256Mfr. Part #SWM401-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.34 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4CS9HItem #3469257Mfr. Part #K401-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.63 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4CS9JItem #3469258Mfr. Part #K401-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.47 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4CS9KItem #3469259Mfr. Part #SWM401-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.68 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Cleanliness is maintained in the product being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures

Documents

Specifications

ASME Specifications: ASME A351

ASTM Specifications: ASTM A-351

Elbow Degree: 90

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Straight, 90°]

Length: 3 in

MSS Specifications: MSS SP-114

Material: Stainless Steel

Material Type: 304

Pressure Class: 150#