1 in. Socket 150# 316L Stainless Steel 90 Degree Elbow

IS6CS9G

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

End Connection 2
Socket
End Connections
Socket
Fitting Size 2
1 in
Fitting Type
Straight
Origin
Global

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday