1 in. Socket 3000# 316L Stainless Steel 90 Degree Elbow

Part #IS6L3S9G  |  Item #105809  |  Manufacturer Part #6L3S9G

$ 29.19 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #IS6L3S9DItem #105806Mfr. Part #6L3S9D

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.88 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS6L3S9FItem #105807

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.80 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6L3S9GItem #105809Mfr. Part #6L3S9G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.19 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS6L3S9HItem #105808Mfr. Part #6L3S9H

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.89 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6L3S9JItem #105810Mfr. Part #6L3S9J

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.81 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6L3S9KItem #105811Mfr. Part #6L3S9K

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.08 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: [ASME B16.11, ASME SA-182]

ASTM Specifications: ASTM A-182

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

NSF Certified: Yes

Pressure Class: 3000#