1 in. Socket 3000# 316L Stainless Steel Tee

Part #IS6L3STG  |  Item #103824  |  Manufacturer Part #6L3STG

$ 31.12 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #IS6L3STDItem #103822Mfr. Part #6L3STD

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.48 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS6L3STFItem #103823Mfr. Part #IS6L3STF

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.30 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6L3STGItem #103824Mfr. Part #6L3STG

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.12 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS6L3STHItem #105825Mfr. Part #6L3STH

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.99 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6L3STJItem #103825Mfr. Part #6L3STJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.77 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6L3STKItem #103826Mfr. Part #6L3STK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 140.82 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS6L3STMItem #3812050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,496.10 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: [ASME B16.11, ASME SA-182]

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

NSF Certified: Yes

Pressure Class: 3000#

Weight: 1.4396