1 in. Socket Forged Steel Coupling

Part #FSSCG  |  Item #48919  |  Manufacturer Part #12402010

$ 4.79 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #FSSCBItem #9283Mfr. Part #12402003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.39 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #FSSCCItem #45532Mfr. Part #12402004

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.39 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #FSSCDItem #29473Mfr. Part #12402005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.36 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #FSSCFItem #13066Mfr. Part #12402007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.35 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FSSCGItem #48919Mfr. Part #12402010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.79 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FSSCHItem #32358Mfr. Part #12402013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.50 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSSCJItem #14739Mfr. Part #12402015

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.40 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FSSCKItem #50227Mfr. Part #12402020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.01 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FSSCLItem #32785Mfr. Part #12402025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.86 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FSSCMItem #15519Mfr. Part #12402030

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.86 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FSSCPItem #50658Mfr. Part #12402040

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 84.00 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

Documents

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 1-22/53 in

Material: Carbon Steel

Pressure Class: 3000#

Type: FSSCG