1 in. Socket Weld 3000# Domestic Forged Steel Cross

You last purchased this on
 

1 in. Socket Weld 3000# Domestic Forged Steel Cross

This product requires certification to purchase.
You last purchased this on
 

1 in. Socket Weld 3000# Domestic Forged Steel Cross

  • Fast #
  • Part #FSSCRG
  • Item #21266
  • Manufacturer Part #12401210
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Diameter - Outside:
1-81/100 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connection 4:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
Weight:
1.68 lb