1 in. Socket Long Sweep Straight Schedule 80 CPVC 90 Degree Elbow

Part #S806010LSCF  |  Manufacturer Part #806-010LSCF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Color Finish: Grey

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Long Sweep, Straight

Material: Plastic

Material Type: CPVC

NSF Certified: No

Schedule Class: 80