1 in. Socket Schedule 80 CPVC Coupling

Part #CP80SCG  |  Item #88505  |  Manufacturer Part #059134

$ 5.33 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CP80SCDItem #88503Mfr. Part #059132

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.84 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CP80SCFItem #88504Mfr. Part #059133

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.96 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CP80SCGItem #88505Mfr. Part #059134

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.33 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CP80SCHItem #88506Mfr. Part #059135

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.98 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CP80SCJItem #88507Mfr. Part #059136

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.05 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CP80SCKItem #88508Mfr. Part #059137

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.68 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CP80SCLItem #88400Mfr. Part #059138

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.98 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CP80SCMItem #88401Mfr. Part #059139

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.24 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CP80SCPItem #88402Mfr. Part #059140

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.00 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #CP80SCUItem #88403Mfr. Part #059141

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 87.14 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #CP80SCXItem #88404Mfr. Part #059142

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 235.50 /EACH
    Added to your cart. View Cart

Product Details

  • Xirtec Coupling Soc x Soc
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Slip on
  • Schedule: 80

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: ASTM F439

Application: [Hot and Cold Water Systems, Plumbing]

CSA Certified: CSA B137.6

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

Diameter: 1 in

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

High Pressure: 2000

IAPMO Listed: No

Material: Plastic

Material Type: CPVC

NSF Certified: Yes

Origin: Domestic

Schedule Class: 80

Temperature Range: Up to 200°F

Type: CP80SCG