1 in. Socket Straight Schedule 40 PVC Union with Buna-N O-Ring Seal

You last purchased this on
 

1 in. Socket Straight Schedule 40 PVC Union with Buna-N O-Ring Seal

This product requires certification to purchase.
You last purchased this on
 

1 in. Socket Straight Schedule 40 PVC Union with Buna-N O-Ring Seal

  • Fast #
  • Part #S457010
  • Item #4465916
  • Manufacturer Part #457-010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2466
Application:
Cold Water, Gardens, Potable Water, Spas, Swimming Pools
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Union
Length:
2-7/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Schedule Class:
40