1 in. Socket Straight Schedule 40 PVC UVR Coupling
Part #S429010UV | Item #1264217 | Manufacturer Part #429-010UV
$
5.71
EACH
(Pricing is for 1 in)
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Socket
End Connection 2: Socket
End Connections: Socket
FM Approved: No
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Material: Plastic
Material Type: PVC
NSF Certified: No
Schedule Class: 40